Zoro Homepage

Instant Adhesive, Clear, 1 oz, Bottle

  • Mfr # GD115

  • Zoro # G6628469


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Color
Clear
Materials Bonded
Synthetic Rubber Based Adhesive
Container Size
1 oz
Container Type
Bottle
Weight
1.02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD115
Zoro #
G6628469
UPC #
848109016252
Country of Origin
United States

Dimensions

Container Size
1 oz

Details

Item
Instant Adhesive
Color
Clear
Materials Bonded
Synthetic Rubber Based Adhesive
Container Type
Bottle
Weight
1.02
Material
Synthetic Rubber Based Adhesive

Description

Glue Dots,M Profile.1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.