Shop GLUE DOTS
See all product information
Create Account
Medium Tack Glue Dots, Medium Profile, 1/2", Clear, 2000/Case
- Mfr # GD114
- Zoro # G6632851
product price:Â
$
87.59
/ea
Key Features
Color
Clear
Materials Bonded
Synthetic Rubber Based Adhesive
Adhesive Color
Clear
Weight
1.04
Overall Height
1/32"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GD114
- Zoro #
- G6632851
- UPC #
- 848109016238
- Country of Origin
- United States
Dimensions
- Overall Height
- 1/32"
Details
- Item
- Glue Dots
- Color
- Clear
- Materials Bonded
- Synthetic Rubber Based Adhesive
- Adhesive Color
- Clear
- Weight
- 1.04
Description
Glue Dot,Medium,1/2 In. dia.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.