This item is Discontinued.

This item is Discontinued.
GD51 Uv Adhesive Thin 1.7 Oz/50Ml, PK5 (Discontinued)
Mfr #
00-UVINS7719
Zoro #
G6988864
UPC # 6008741005111
Country of Origin South Africa
Category Threadlockers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-UVINS7719
- Zoro #
- G6988864
- UPC #
- 6008741005111
- Country of Origin
- South Africa
Dimensions
- Size
- 1.7 fl oz
- Width
- 2.36220472440945
- Length
- 1.18110236220472
- Height
- 6.2992125984252
Details
- Application
- Fast curing uv adhesives for many applications such as metals, rubbers, glass, ceramics, most plastics , acrylics, phenolics.
- Features
- Fast cure speeds, high bond strength and easy application.
- Weight
- 0.1764
- Liquid
- Characteristic odour
Description
GLUEDEVIL THREADLOCKERS are available in a variety of different grades which are color coded to enable the consumer to be able to differentiate from one threadlocker to the next. 5 PACK
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.