
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50-GSTICK7714
Zoro #
G6990395
UPC #
6008741003452
Country of Origin
South Africa
Dimensions
Width
5.11811023622047
Length
7.48031496062992
Size
0.3 in x 11.8 in x 12 pk
Height
7.8740157480315
Details
Color
White
Weight
2.1168
Features
Adhesive is clear and flexible when dry, high bond strength, long shelf life, adheres to most craft and household materials.
Application
Material
Ethylene Vinyl Acetate, Copolymers, Hydrogenated hydrocarbon, Resin, Wax, Anti-Oxidant
Solid
Stick granule
Description
GLUEDEVIL HOT MELT GLUE STICKS are a typical EVA (Standard Hot Melt) adhesive, available in stick form and is used in commercial, home, craft, and hobby applications. Hot melt glue differs from most other types of glues in that the hot melt glue sticks are heated in a glue gun before application, and then cool to form a solid bond. The thermoplastic polymers that become liquid when heated and re-solidify when cooled, are used as a basis for hot melt glue for their strength. 12 PACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.