Zoro Homepage
This item is Discontinued.
Gluedevil Low Pressure Pvc Cement Bottle 3.38 Fl Oz/100Ml 50-PVCCEM2018

Low Pressure Pvc Cement Bottle 3.38 Fl Oz/100Ml (Discontinued)

  • Mfr # 50-PVCCEM2018
  • Zoro # G6989485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-PVCCEM2018
Zoro #
G6989485
UPC #
6008741001212
Country of Origin
South Africa

Dimensions

Length
1.96850393700787
Size
3.38 fl oz x 16 pk
Width
1.96850393700787
Height
6.2992125984252

Details

Color
Clear
Weight
0.2646
Material
Polyvinyl chloride solution
Features
Has excellent water resistance and is suitable for both interior and exterior applications.
Application
Low-pressure pipes like swimming pool pipes, outlet pipes, cable conduits, PVC gutters, PVC and ABS connections, etc.
Moderately viscous solution
Sharp - pungent

Description

GLUEDEVIL PVC CEMENT is a high quality, fast setting solvent-based cementing adhesive formulated to provide a strong joint and seal when joining rigid PVC pipes and fittings. It has excellent water resistance and is suitable for both interior and exterior applications to LOW PRESSURE pipes like swimming pools pipes, outlet pipes, cable conduits, PVC gutters, PVC and ABS connections etc. Not suitable for soft and flexible PVC and some plastics eg: polythene or polypropylene.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.