Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Gluedevil Red Duct Tape (1.9Inx27.3Yard)/(48Mmx25M), PK24 50-TAPE7587

Red Duct Tape (1.9Inx27.3Yard)/(48Mmx25M), PK24 (Discontinued)

  • Mfr # 50-TAPE7587
  • Zoro # G8408374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-TAPE7587
Zoro #
G8408374
UPC #
6008741001656
Country of Origin
South Africa

Dimensions

Length
13.7795275590551
Width
9.44881889763779
Size
1.9 in x 27.3 yard x 24 pk
Height
5.90551181102362

Details

Color
Red
Features
Strong, flexible, and very sticky. It is a long-lasting adhesive and has a resistance to weathering.
Application
Multi-purpose fixes From fixing a leaky boat or DIY home improvements.
Weight
16.2729

Description

GLUEDEVIL DUCT TAPE is a scrim-backed pressure-sensitive tape, often coated with polyethylene. From fixing a leaky boat or DIY home improvements, GLUEDEVIL DUCT TAPE is strong, flexible, and very sticky. It is a long-lasting adhesive and has a resistance to weathering. 24 PACK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.