
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50-SCREW7384
Zoro #
G6989826
UPC #
6008741005821
Country of Origin
South Africa
Dimensions
Width
4.7244094488189
Size
3 fl oz
Length
9.44881889763779
Height
9.44881889763779
Details
Color
White
Application
Features
Material
Hybrid Sealant
Sealant Color Family
Whites
Weight
4.2336
Paste
Slight odour
Description
GLUEDEVIL SCREW IT! JUST GLUE IT is the ultimate combined building adhesive and sealant based on hybrid polymer technology with the most amazing strength to bond and seal virtually EVERYTHING to ANYTHING in any conditions (even underwater or in the rain!). 12 PACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.