Zoro Homepage
This item is Discontinued.
Gluedevil White Duct Tape (1.9Inx5.5Yard)/(48Mmx5M), PK30 50-TAPE7583

White Duct Tape (1.9Inx5.5Yard)/(48Mmx5M), PK30 (Discontinued)

  • Mfr # 50-TAPE7583
  • Zoro # G8407848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-TAPE7583
Zoro #
G8407848
UPC #
6008741001571
Country of Origin
South Africa

Dimensions

Width
9.84251968503937
Length
14.9606299212598
Size
1.9 in x 5.5 yard x 30 pk
Height
6.2992125984252

Details

Color
White
Features
Strong, flexible, and very sticky. It is a long-lasting adhesive and has a resistance to weathering.
Application
Multi-purpose fixes From fixing a leaky boat or DIY home improvements.
Weight
14.2884

Description

GLUEDEVIL DUCT TAPE is a scrim-backed pressure-sensitive tape, often coated with polyethylene. From fixing a leaky boat or DIY home improvements, GLUEDEVIL DUCT TAPE is strong, flexible, and very sticky. It is a long-lasting adhesive and has a resistance to weathering. 30 PACK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.