410 Series Concealed Overhead Holders and Stops
Mfr # 415S-SP28
Zoro # G510070927
product price: $104.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Finish
Aluminum Painted
For Use With
410 Series Concealed Overhead Holders and Stops
Color
Aluminum Painted
Includes
Overhead Holders and Stops
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415S-SP28
Zoro #
G510070927
UPC #
197163303021
Country of Origin
United States
Details
Finish
Aluminum Painted
For Use With
410 Series Concealed Overhead Holders and Stops
Color
Aluminum Painted
Includes
Overhead Holders and Stops
Description
The perfect combination of form and function, Glynn-Johnson 410 series holders and stops offer effective door control and a low-profile design. Each model is constructed so that the channel is encased in the door and the jamb bracket is mortised in the frame. When the door is open, the arm and jamb bracket are visible. Conversely, when the door is in the closed position, the entire holder is completely concealed. These versatile models can be used with most surface-applied door closers. The provided templates allow for variable mounting positions, ranging from 85 Deg. to 110 Deg of opening. These templates are designed for installation in almost all types of doors, including doors with conventional butt-type hinges or specialty hinges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.