Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70 Series, Size 5, Stop, US32D

  • Mfr # 705S-SP28

  • Zoro # G1285383


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Material
Brass
Color
Gray
Performance
Heavy Duty
Door Opening
39-1/16 to 45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705S-SP28
Zoro #
G1285383
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1/4 in
Overall Height
2 in

Details

Item
Overhead Door Holder
Finish
Satin Stainless Steel
Material
Brass
Color
Gray
Performance
Heavy Duty
Door Opening
39-1/16 to 45 in
Standards
UL Listed
Holder Type
Stop
Door Opening - Minimum
85 Degrees
ANSI/BHMA Finish
Aluminum Painted
Performance Grade
1
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
Door Opening - Maximum
110 Degrees

Description

Overhead Door Holder, Holder Type Stop, Satin Stainless Steel Finish, Material Brass, Performance Heavy Duty, Door Opening 39-1/16 to 45 in, Mounting Type Screw In, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.