79 Series, Size 3, Stop, US32D
Mfr # 793S-SP28
Zoro # G3289684
product price: $455.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
Material
Brass
Color
Gray
Door Opening
39-1/16 to 45 in
Performance
Extra Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
793S-SP28
Zoro #
G3289684
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1 1/4 in
Overall Height
2 in
Details
Item
Overhead Door Holder
Finish
Satin Stainless Steel
Material
Brass
Color
Gray
Door Opening
39-1/16 to 45 in
Performance
Extra Heavy Duty
Standards
UL Listed
Holder Type
Stop
Performance Grade
1
Hand Orientation
Non-Handed
Door Opening - Maximum
110 Degrees
Door Opening - Minimum
85 Degrees
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Aluminum Painted
Description
Overhead Door Holder, Holder Type Stop, Satin Stainless Steel Finish, Material Brass, Performance Extra Heavy Duty, Door Opening 39-1/16 to 45 in, Mounting Type Screw In, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.