Zoro Homepage

Door Stop, 1"H x 1"W

  • Mfr # 704S-US26D

  • Zoro # G1597149


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Height
1 in
Material
Stainless Steel
Width
1 in
Length
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704S-US26D
Zoro #
G1597149
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
1 in
Length
23 in
Overall Width
1/4 in
Overall Height
1 3/8 in

Details

Item
Overhead Door Holder
Finish
Satin Chrome
Material
Stainless Steel
Mounting Type
Overhead Mount
Color
Gray
Projection
1 in
Door Opening Adjustment
85 Degrees to 125 Degrees
Holder Type
Hold Open and Stop
Door Opening - Maximum
110 Degrees
Door Opening - Minimum
85 Degrees
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
Performance Grade
1

Description

Overhead Door Holder, Holder Type Hold Open and Stop, Satin Chrome Finish, Material Stainless Steel, Mounting Type Screw In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.