Manual, 100 Series Concealed Overhead Holders and Stops, Overhead Door Holders, Heavy Duty

  • Mfr # 104S-US10B

  • Zoro # G3986431


product price:  $331.86
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Overhead Concealed
Closer Performance
Heavy Duty
Closer Series
100 Series Concealed Overhead Holders and Stops
Closer Type
Stop Arm
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104S-US10B
Zoro #
G3986431
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
3/4"
Housing Height
1"
Housing Length
12"

Details

Item
Overhead Door Holders
Closer Mounting Style
Overhead Concealed
Closer Performance
Heavy Duty
Closer Series
100 Series Concealed Overhead Holders and Stops
Closer Type
Stop Arm
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Automatic/Manual
Manual
Material
Stainless steel
Ligature Resistant
No
Includes
WMS Screw Pack
Max. Door Opening
110 Degrees
Standards
BHMA/ANSI; A156.8
Arm Type
Single Acting
ADA Compliant
No
Category Type
Concealed
Door Handing
Nonhanded
Series
100
Features
Compatible with Single- and Double-Acting Doors
Mounting
Concealed
For Use With
Interior Doors
Housing Material
Aluminum
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Door Opening - Maximum
110 Degrees
Operation Style
Manual
Interior/Exterior Use
Interior
Product Type
Door Stop
Ligature-Resistant
Not Ligature-Resistant
Door Opening - Minimum
85 Degrees
Performance Grade
1

Description

Door Closer, Glynn Johnson 100 Closer Series, Interior and Exterior, Manual, Closer Performance Medium Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Concealed, Standards UL Listed, ADA Compliant No, Finish Dark Bronze Painted, Arm Type Single Acting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.