Zoro Homepage

BLACKBOX PRO RAID ENTERPRISE C

  • Mfr # BBPR24RDTB3

  • Zoro # G513055600


product price: $1,677.09
/ea
Free Shipping & Returns

Key Features

Total Hard Drive Capacity Installed
24 TB
Maximum Data Transfer Rate
4.30-Gbit/s
Host Interface
Thunderbolt 3
Number of Thunderbolt 3 Ports
2
RAID Levels
0, 1, JBOD, SPAN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBPR24RDTB3
Zoro #
G513055600
UPC #
-
Country of Origin
China

Details

Item
DAS Storage System
Total Hard Drive Capacity Installed
24 TB
Maximum Data Transfer Rate
4.30-Gbit/s
Host Interface
Thunderbolt 3
Number of Thunderbolt 3 Ports
2
RAID Levels
0, 1, JBOD, SPAN
Hard Drive RPM
7200
Total Hard Drive Capacity Supported
40 TB
DisplayPort
Yes
Package Contents
Blackbox PRO RAID Desktop Drive with Thunderbolt 3 Thunderbolt 3-Cable Rugged Removable Cover External Power Supply
RAID Supported
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.