
BLACKBOX PRO RAID WITH HUB ENT
Mfr # BBPR16RDTB3HUB
Zoro # G013055582
product price: $1,253.99
/ea
Free Shipping & Returns
Key Features
Total Hard Drive Capacity Supported
40 TB
RAID Levels
0, 1, JBOD, SPAN
Hard Drive RPM
7200
Total Number of USB Ports
1
Maximum Data Transfer Rate
4.30-Gbit/s
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBPR16RDTB3HUB
Zoro #
G013055582
UPC #
-
Country of Origin
China
Details
Item
DAS Storage System
Total Hard Drive Capacity Supported
40 TB
RAID Levels
0, 1, JBOD, SPAN
Hard Drive RPM
7200
Total Number of USB Ports
1
Maximum Data Transfer Rate
4.30-Gbit/s
DisplayPort
Yes
RAID Supported
Yes
Number of Thunderbolt 3 Ports
2
Host Interface
Thunderbolt 3
Total Hard Drive Capacity Installed
16 TB
Package Contents
Blackbox PRO RAID Desktop Drive with Thunderbolt 3 Thunderbolt 3-Cable Rugged Removable Cover External Power Supply
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.