
BLACKBOX PRO RAID WITH HUB ENT
Mfr # BBPR24RDTB3HUB
Zoro # G913055576
product price: $1,514.99
/ea
Free Shipping & Returns
Key Features
RAID Supported
Yes
RAID Levels
0, 1, JBOD, SPAN
DisplayPort
Yes
Total Hard Drive Capacity Supported
40 TB
Package Contents
Blackbox PRO RAID Desktop Drive with Thunderbolt 3 Thunderbolt 3-Cable Rugged Removable Cover External Power Supply
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBPR24RDTB3HUB
Zoro #
G913055576
UPC #
-
Country of Origin
China
Details
Item
DAS Storage System
RAID Supported
Yes
RAID Levels
0, 1, JBOD, SPAN
DisplayPort
Yes
Total Hard Drive Capacity Supported
40 TB
Package Contents
Blackbox PRO RAID Desktop Drive with Thunderbolt 3 Thunderbolt 3-Cable Rugged Removable Cover External Power Supply
Host Interface
Thunderbolt 3
Number of Thunderbolt 3 Ports
2
Total Number of USB Ports
1
Total Hard Drive Capacity Installed
24 TB
Hard Drive RPM
7200
Maximum Data Transfer Rate
4.30-Gbit/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.