
BLACKBOX PRO RAID WITH HUB ENT
Mfr # BBPR40RDTB3HUB
Zoro # G713055578
product price: $1,958.19
/ea
Free Shipping & Returns
Key Features
Total Number of USB Ports
1
Number of Thunderbolt 3 Ports
2
DisplayPort
Yes
Package Contents
Blackbox PRO RAID Desktop Drive with Thunderbolt 3 Thunderbolt 3-Cable Rugged Removable Cover External Power Supply
Total Hard Drive Capacity Supported
40 TB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBPR40RDTB3HUB
Zoro #
G713055578
UPC #
-
Country of Origin
China
Details
Item
DAS Storage System
Total Number of USB Ports
1
Number of Thunderbolt 3 Ports
2
DisplayPort
Yes
Package Contents
Blackbox PRO RAID Desktop Drive with Thunderbolt 3 Thunderbolt 3-Cable Rugged Removable Cover External Power Supply
Total Hard Drive Capacity Supported
40 TB
RAID Supported
Yes
Maximum Data Transfer Rate
4.30-Gbit/s
Hard Drive RPM
7200
RAID Levels
0, 1, JBOD, SPAN
Total Hard Drive Capacity Installed
40 TB
Host Interface
Thunderbolt 3
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.