
Glyph 1Tb Blackbox Plus
Mfr # BBPL1000B
Zoro # G5466642
product price: $173.39
/ea
Free Shipping & Returns
Key Features
Height
0.7"
Width
3.7"
Depth
5.6"
Package Type
Retail
Product Type
Hard Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBPL1000B
Zoro #
G5466642
UPC #
914500035629
Country of Origin
China
Dimensions
Height
0.7"
Width
3.7"
Depth
5.6"
Details
Package Type
Retail
Product Type
Hard Drive
Package Contents
Blackbox Plus Rugged Hard Drive, USB-C to USB-C (3.1) Cable, USB-C to USB 3.0/2.0 Cable, Rugged External Sleeve
Storage Capacity
1 TB
Drive Type
External
Item
Hard Drive
Speed
5400 RPM
External Drive Type
Portable
Platform Supported
PC
Product Line
Blackbox Plus
Host Interface
USB 3.1 Type C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.