
Glyph 2Tb Blackbox Plus Bus Po, BBPL2000
Mfr # BBPL2000
Zoro # G5509927
product price: $209.59
/ea
Free Shipping & Returns
Key Features
Height
0.8"
Width
3.7"
Depth
5.8"
Package Type
Retail
Product Type
Hard Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BBPL2000
Zoro #
G5509927
UPC #
691450002395
Country of Origin
China
Dimensions
Height
0.8"
Width
3.7"
Depth
5.8"
Details
Package Type
Retail
Product Type
Hard Drive
Storage Capacity
2 TB
Platform Supported
Mac
Speed
5400 RPM
Host Interface
USB 3.1 Type C
Product Line
Blackbox Plus
Rugged
Yes
Package Contents
Blackbox Plus Rugged Hard Drive, USB-C to USB-C (3.1) Cable, USB-C to USB 3.0/2.0 Cable, Rugged External Sleeve
Item
Hard Drive
External Drive Type
Portable
Drive Type
External
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.