Zoro Homepage

Glyph Atom EV Portable NVMe SSD - 1 TB Glyph Atom EV SSD, USB C(3.2, Gen2), USB 3.0, Thunderbolt 3

  • Mfr # A1000EV

  • Zoro # G312099089


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Height
0.5"
Width
1.8"
External Drive Type
Portable
Operating System Supported
Windows Vista, Mac OS X 10.4, Mac OS X 10.9.5 Mavericks, Windows 7 (SP1)
Storage Capacity
1 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1000EV
Zoro #
G312099089
UPC #
-
Country of Origin
China

Dimensions

Height
0.5"
Width
1.8"

Details

Item
Solid State Drive
External Drive Type
Portable
Operating System Supported
Windows Vista, Mac OS X 10.4, Mac OS X 10.9.5 Mavericks, Windows 7 (SP1)
Storage Capacity
1 TB
Maximum Write Transfer Rate
1024-MB/s
Maximum Read Transfer Rate
1024-MB/s
Package Contents
Atom EV External SSD, USB-C to USB-C Gen 2, USB-C to USB 3.0 Gen 2, Rugged Removable External Cover
Durability
Shock Resistant, Drop Protection
Rugged
Yes
Host Interface
USB 3.2 (Gen 2) Type C
Device Supported
Desktop PC, Notebook
Platform Supported
PC, Mac
Drive Type
External

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.