
Glyph Blackbox PRO RAID Desktop Drive - 16 TB Blackbox PRO RAID, Enterprise Class, USB-C (3.1, Gen 2)
Mfr # BBPR16000RAID
Zoro # G213055597
product price: $1,097.99
/ea
Free Shipping & Returns
Key Features
Package Contents
Blackbox PRO RAID Desktop Drive USB-C to USB-C Cable USB-C to USB-A Cable Rugged removable cover External Power Supply
RAID Supported
Yes
Total Hard Drive Capacity Installed
16 TB
Total Hard Drive Capacity Supported
40 TB
Hard Drive RPM
7200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBPR16000RAID
Zoro #
G213055597
UPC #
-
Country of Origin
China
Details
Item
DAS Storage System
Package Contents
Blackbox PRO RAID Desktop Drive USB-C to USB-C Cable USB-C to USB-A Cable Rugged removable cover External Power Supply
RAID Supported
Yes
Total Hard Drive Capacity Installed
16 TB
Total Hard Drive Capacity Supported
40 TB
Hard Drive RPM
7200
Host Interface
USB 3.1 (Gen 2) Type C
Total Number of USB Ports
1
Maximum Data Transfer Rate
4.30-Gbit/s
RAID Levels
0, 1, JBOD, SPAN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.