
Glyph Blackbox PRO RAID Desktop Drive - 32 TB Blackbox PRO RAID, Enterprise Class, USB-C (3.1, Gen 2)
Mfr # BBPR32000RAID
Zoro # G613055609
product price: $1,756.99
/ea
Free Shipping & Returns
Key Features
Total Number of USB Ports
1
Host Interface
USB 3.1 (Gen 2) Type C
Total Hard Drive Capacity Installed
32 TB
RAID Levels
0, 1, JBOD, SPAN
Hard Drive RPM
7200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBPR32000RAID
Zoro #
G613055609
UPC #
-
Country of Origin
China
Details
Item
DAS Storage System
Total Number of USB Ports
1
Host Interface
USB 3.1 (Gen 2) Type C
Total Hard Drive Capacity Installed
32 TB
RAID Levels
0, 1, JBOD, SPAN
Hard Drive RPM
7200
Total Hard Drive Capacity Supported
40 TB
RAID Supported
Yes
Maximum Data Transfer Rate
4.30-Gbit/s
Package Contents
Blackbox PRO RAID Desktop Drive USB-C to USB-C Cable USB-C to USB-A Cable Rugged removable cover External Power Supply
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.