
Glyph Blackbox PRO RAID Desktop Drive - 8 TB Blackbox PRO RAID, Enterprise Class, USB-C (3.1, Gen 2)
Mfr # BBPR8000RAID
Zoro # G213055610
product price: $864.99
/ea
Free Shipping & Returns
Key Features
RAID Supported
Yes
Maximum Data Transfer Rate
4.30-Gbit/s
RAID Levels
0, 1, JBOD, SPAN
Host Interface
USB 3.1 (Gen 2) Type C
Hard Drive RPM
7200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBPR8000RAID
Zoro #
G213055610
UPC #
-
Country of Origin
China
Details
Item
DAS Storage System
RAID Supported
Yes
Maximum Data Transfer Rate
4.30-Gbit/s
RAID Levels
0, 1, JBOD, SPAN
Host Interface
USB 3.1 (Gen 2) Type C
Hard Drive RPM
7200
Total Hard Drive Capacity Supported
40 TB
Package Contents
Blackbox PRO RAID Desktop Drive USB-C to USB-C Cable USB-C to USB-A Cable Rugged removable cover External Power Supply
Total Hard Drive Capacity Installed
8 TB
Total Number of USB Ports
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.