Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector, LED Tape Connectors Type-MERCH

  • Mfr # ESTLK-60

  • Zoro # G910039951


product price: $9.79
/ea

Key Features

Maximum Wire Gauge
14 AWG
Minimum Wire Gauge
18 AWG
Compatible Product Type
Tapes
Compatible Pump
Tapes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESTLK-60
Zoro #
G910039951
UPC #
849951007566
Country of Origin
China

Details

Item
Connector
Maximum Wire Gauge
14 AWG
Minimum Wire Gauge
18 AWG
Compatible Product Type
Tapes
Compatible Pump
Tapes

Description

Connector,LED Tape Connectors Type-MERCH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.