Shop GREENE MANUFACTURING
See all product information
Create Account
Hang & Stack Storage Bin, Plastic, Yellow, 3 in H, 4 1/8 in W, 7 3/8 in L
- Mfr # DFXB-600
- Zoro # G4366315
product price:Â
$
6.99
/ea
Key Features
Overall L x W x H
7-3/8 in L x 4-1/8 in W x 3 in H
Color
Yellow
Material
Plastic
Stackable
Yes
Overall Length
7 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DFXB-600
- Zoro #
- G4366315
- UPC #
- -
- Country of Origin
- United States
- Color
- Yellow
- Material
- Plastic
- Stackable
- Yes
- Item
- Hang & Stack Storage Bin
- Volume Capacity
- 0.05 cu ft
- ESD Conductive
- No
- For Use With
- Multipurpose
- Hangable
- Hanging Capabilites
- Electrostatic Discharge
- Not Electrostatic Discharge Conductive
- Green Environmental Attribute
- Product Contains a Minimum of 90% Post-Consumer Recycled Content
Description
The Greene Manufacturing - DFXB-600 Hang & Stack Storage Bin measures 7-3/8 inches in length, 4-1/8 inches in width, and 3 inches in height. With a volume capacity of 0.05 cubic feet, it is designed for organizing small items while maximizing space efficiency. Its size makes it suitable for various storage needs without taking up excessive room.
This hangable and stackable storage bin is made from durable plastic material that can withstand daily use. The yellow color provides visibility to easily identify the contents stored inside. Despite its compact dimensions, this bin offers versatility as it can be hung or stacked depending on your specific requirements.
In conclusion, the Greene Manufacturing - DFXB-600 Hang & Stack Storage Bin exhibits a blend of functionality and durability with its quality construction and thoughtful design features. It's an adequate choice for those seeking to optimize their storage solutions effectively.
This hangable and stackable storage bin is made from durable plastic material that can withstand daily use. The yellow color provides visibility to easily identify the contents stored inside. Despite its compact dimensions, this bin offers versatility as it can be hung or stacked depending on your specific requirements.
In conclusion, the Greene Manufacturing - DFXB-600 Hang & Stack Storage Bin exhibits a blend of functionality and durability with its quality construction and thoughtful design features. It's an adequate choice for those seeking to optimize their storage solutions effectively.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.