Shop GMN
See all product information
Create Account
Precison Angular contact Bearing
Mfr # HYKH6010 CTA P4+ UL
Zoro # G716497641
product price:Â
$
405.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Ceramic
Matched Bearing Type
Not Matched/Single Bearing
Industry Number
KH 6010
Closure
Open
Contact Angle
17 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HYKH6010 CTA P4+ UL
- Zoro #
- G716497641
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Width
- 16 mm
- Outside Diameter
- 80 mm
- Bore Diameter
- 50 mm
- Shaft Fillet Radius
- 1 mm
Details
- Item
- Angular Contact Ball Bearing
- Ball Material
- Ceramic
- Matched Bearing Type
- Not Matched/Single Bearing
- Industry Number
- KH 6010
- Closure
- Open
- Contact Angle
- 17 Degrees
- System of Measurement
- Metric
- Application
- Grinding
- Standards
- ABMA, DIN 628-6, ISO Certified
- Static Radial Load Capacity
- 5,650 N
- Contact Bearing Type
- Angular Contact
- Preload
- 350 N
- Bearing Lubrication
- Relubricateable
- Lubricant Material
- HS Turmogrease L252
- Maximum Speed
- 30,625 RPM, 41,250 RPM
- ABEC Rating
- 7
- Series
- HYKH
- Dynamic Radial Load Capacity
- 11,600 N
- Cage Material
- Phenolic
Description
Angular Contact Ball Bearing, Ball Material Ceramic, Bearing Industry Number KH 6010, Bore Diameter 50 mm, Cage Material Phenolic, Closure Open, Contact Angle 17 Degrees , Contact Bearing Type Angular Contact, Lubricant Material HS Turmogrease L252, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 30,625 RPM, 41,250 RPM, Outside Diameter 80 mm, Overall Width 16 mm, System of Measurement Metric, ABEC Rating 7, Application Grinding, Dynamic Radial Load Capacity 11,600 N
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.