Shop GMN
See all product information
Create Account
Precison Angular contact Bearing
Mfr # HYKH61910-2RZ CTA P4+ UL T274/25%
Zoro # G416497606
product price:Â
$
410.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
72 mm
Contact Angle
17 Degrees
Cage Material
Phenolic
Shaft Fillet Radius
0.6 mm
Static Radial Load Capacity
3,900 N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HYKH61910-2RZ CTA P4+ UL T274/25%
- Zoro #
- G416497606
- UPC #
- -
- Country of Origin
- Germany
- Item
- Angular Contact Ball Bearing
- Contact Angle
- 17 Degrees
- Cage Material
- Phenolic
- Static Radial Load Capacity
- 3,900 N
- Maximum Speed
- 32,500 RPM, 43,750 RPM
- Ball Material
- Ceramic
- Closure
- Double Sealed
- Lubricant Material
- HS Turmogrease L252
- Industry Number
- KH 61910
- ABEC Rating
- 7
- Dynamic Radial Load Capacity
- 7,500 N
- Preload
- 230 N
- Matched Bearing Type
- Not Matched/Single Bearing
- Application
- Woodworking
- System of Measurement
- Metric
- Contact Bearing Type
- Angular Contact
- Seal Type
- Non-Contact
- Standards
- ABMA, DIN 628-6, ISO Certified
- Bearing Lubrication
- Maintenance-Free
- Series
- HYKH
Description
Angular Contact Ball Bearing, Ball Material Ceramic, Bearing Industry Number KH 61910, Bore Diameter 50 mm, Cage Material Phenolic, Closure Double Sealed, Contact Angle 17 Degrees , Contact Bearing Type Angular Contact, Lubricant Material HS Turmogrease L252, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 32,500 RPM, 43,750 RPM, Outside Diameter 72 mm, Overall Width 12 mm, Seal Type Non-Contact, System of Measurement Metric, ABEC Rating 7, Application Woodworking