Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precison Angular contact Bearing

  • Mfr # HYKH61911 ETA P4+ UL

  • Zoro # G516497551


product price: $443.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYKH61911 ETA P4+ UL
Zoro #
G516497551
UPC #
-
Country of Origin
Germany

Details

Item
Super Precison Angular contact Bearing

Description

Super Precison Angular contact Bearing, Ball Material Ceramic, Bearing Industry Number KH 61911, Bore Diameter 55 mm, Cage Material Phenolic, Closure Open, Contact Angle 25 Degrees , Contact Bearing Type Angular Contact, Lubricant Material HS Turmogrease L252, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 26,875 RPM, 35,625 RPM, Outside Diameter 80 mm, Overall Width 13 mm, System of Measurement Metric, ABEC Rating P4, Application Woodworking, Dynamic Radial Load Capacity 9,600 N

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.