Precison Angular contact Bearing
Mfr # KH6007-2RZ ETA P4+ UL T274/25%
Zoro # G716497504
product price: $189.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KH6007-2RZ ETA P4+ UL T274/25%
Zoro #
G716497504
UPC #
-
Country of Origin
Germany
Details
Item
Super Precison Angular contact Bearing
Description
Super Precison Angular contact Bearing, Ball Material Alloy Steel, Bearing Industry Number KH 6007, Bore Diameter 35 mm, Cage Material Phenolic, Closure Double Sealed, Contact Angle 25 Degrees , Contact Bearing Type Angular Contact, Lubricant Material HS Turmogrease L252, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 30,000 RPM, 40,000 RPM, Outside Diameter 62 mm, Overall Width 14 mm, Seal Type Non-Contact, System of Measurement Metric, ABEC Rating P4, Application Grinding
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.