Precison Angular contact Bearing
Mfr # KH6011 ETA P4+ UL
Zoro # G516497544
product price: $299.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KH6011 ETA P4+ UL
Zoro #
G516497544
UPC #
-
Country of Origin
Germany
Details
Item
Super Precison Angular contact Bearing
Description
Super Precison Angular contact Bearing, Ball Material Alloy Steel, Bearing Industry Number KH 6011, Bore Diameter 55 mm, Cage Material Phenolic, Closure Open, Contact Angle 25 Degrees , Contact Bearing Type Angular Contact, Lubricant Material HS Turmogrease L252, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 20,000 RPM, 26,500 RPM, Outside Diameter 90 mm, Overall Width 18 mm, System of Measurement Metric, ABEC Rating P4, Application Grinding
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.