Precison Angular contact Bearing
Mfr # KH61900-2RZ ETA P4+ UL T274/25%
Zoro # G716497481
product price: $135.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KH61900-2RZ ETA P4+ UL T274/25%
Zoro #
G716497481
UPC #
-
Country of Origin
Germany
Details
Item
Super Precison Angular contact Bearing
Description
Super Precison Angular contact Bearing, Ball Material Alloy Steel, Bearing Industry Number KH 61900, Bore Diameter 10 mm, Cage Material Phenolic, Closure Double Sealed, Contact Angle 25 Degrees , Contact Bearing Type Angular Contact, Lubricant Material HS Turmogrease L252, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 94,000 RPM, 125,000 RPM, Outside Diameter 22 mm, Overall Width 6 mm, Seal Type Non-Contact, System of Measurement Metric, ABEC Rating P4, Application Woodworking
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.