Shop GMN
See all product information
Create Account
Precison Angular contact Bearing
Mfr # KH61903 ETA P4+ UM
Zoro # G316497508
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Maximum Speed
61,000 RPM, 82,000 RPM
Application
Woodworking
Series
KH
Shaft Fillet Radius
0.3 mm
Standards
ABMA, DIN 628-6, ISO Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KH61903 ETA P4+ UM
- Zoro #
- G316497508
- UPC #
- -
- Country of Origin
- Germany
- Item
- Angular Contact Ball Bearing
- Maximum Speed
- 61,000 RPM, 82,000 RPM
- Application
- Woodworking
- Series
- KH
- Standards
- ABMA, DIN 628-6, ISO Certified
- Cage Material
- Phenolic
- Contact Bearing Type
- Angular Contact
- Bearing Lubrication
- Relubricateable
- Contact Angle
- 25 Degrees
- Industry Number
- KH 61903
- Matched Bearing Type
- Not Matched/Single Bearing
- System of Measurement
- Metric
- Ball Material
- Alloy Steel
- Static Radial Load Capacity
- 1,020 N
- Lubricant Material
- HS Turmogrease L252
- Closure
- Open
- Dynamic Radial Load Capacity
- 2,060 N
- Preload
- 100 N
- ABEC Rating
- 7
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number KH 61903, Bore Diameter 17 mm, Cage Material Phenolic, Closure Open, Contact Angle 25 Degrees , Contact Bearing Type Angular Contact, Lubricant Material HS Turmogrease L252, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 61,000 RPM, 82,000 RPM, Outside Diameter 30 mm, Overall Width 7 mm, System of Measurement Metric, ABEC Rating 7, Application Woodworking, Dynamic Radial Load Capacity 2,060 N