Zoro Homepage

Precison Angular contact Bearing, PR

  • Mfr # HYKH61900-2RZ CTA P4+ DUL T274/25%

  • Zoro # G616497673


product price: $368.99
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYKH61900-2RZ CTA P4+ DUL T274/25%
Zoro #
G616497673
UPC #
-
Country of Origin
Germany

Details

Item
Super Precison Angular contact Bearing

Description

Super Precison Angular contact Bearing, Ball Material Ceramic, Bearing Industry Number KH 61900, Bore Diameter 10 mm, Cage Material Phenolic, Closure Double Sealed, Contact Angle 17 Degrees , Contact Bearing Type Angular Contact, Lubricant Material HS Turmogrease L252, Matched Bearing Type Duplex, Maximum Speed 125,000 RPM, 168,750 RPM, Outside Diameter 22 mm, Overall Width 6 mm, Seal Type Non-Contact, System of Measurement Metric, ABEC Rating P4, Application Woodworking

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.