Zoro Homepage

Precison Angular contact Bearing, PR

  • Mfr # HYKH61911-2RZ CTA P4+ DUL T274/25%

  • Zoro # G916497649


product price: $950.99
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYKH61911-2RZ CTA P4+ DUL T274/25%
Zoro #
G916497649
UPC #
-
Country of Origin
Germany

Details

Item
Super Precison Angular contact Bearing

Description

Super Precison Angular contact Bearing, Ball Material Ceramic, Bearing Industry Number KH 61911, Bore Diameter 55 mm, Cage Material Phenolic, Closure Double Sealed, Contact Angle 17 Degrees , Contact Bearing Type Angular Contact, Lubricant Material HS Turmogrease L252, Matched Bearing Type Duplex, Maximum Speed 28,750 RPM, 38,750 RPM, Outside Diameter 80 mm, Overall Width 13 mm, Seal Type Non-Contact, System of Measurement Metric, ABEC Rating P4, Application Woodworking

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.