Precison Angular contact Bearing, PR
Mfr # HYS6009-2RZ CTA P4+ DUL T274/25%
Zoro # G216497608
product price: $841.99
/pr
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HYS6009-2RZ CTA P4+ DUL T274/25%
Zoro #
G216497608
UPC #
-
Country of Origin
Germany
Details
Item
Super Precison Angular contact Bearing
Description
Super Precison Angular contact Bearing, Ball Material Ceramic, Bearing Industry Number S 6009, Bore Diameter 45 mm, Cage Material Phenolic, Closure Double Sealed, Contact Angle 15 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Duplex, Maximum Speed 26,250 RPM, 35,000 RPM, Outside Diameter 75 mm, Overall Width 16 mm, Seal Type Non-Contact, System of Measurement Metric, ABEC Rating P4, Application General Purpose, Dynamic Radial Load Capacity 27,000 N, 1 Pair
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.