Precison Angular contact Bearing, PR
Mfr # HYS6201 CTA P4+ DUL
Zoro # G916497489
product price: $292.99
/pr
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HYS6201 CTA P4+ DUL
Zoro #
G916497489
UPC #
-
Country of Origin
Germany
Details
Item
Super Precison Angular contact Bearing
Description
Super Precison Angular contact Bearing, Ball Material Ceramic, Bearing Industry Number S 6201, Bore Diameter 12 mm, Cage Material Phenolic, Closure Open, Contact Angle 15 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Duplex, Maximum Speed 72,500 RPM, 96,250 RPM, Outside Diameter 32 mm, Overall Width 10 mm, System of Measurement Metric, ABEC Rating P4, Application Aircraft Generators/Starters, Dynamic Radial Load Capacity 8,300 N, 1 Pair
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.