Precison Angular contact Bearing, PR
Mfr # HYSM6007 CTA P4+ DUL
Zoro # G216497547
product price: $613.99
/pr
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HYSM6007 CTA P4+ DUL
Zoro #
G216497547
UPC #
-
Country of Origin
Germany
Details
Item
Super Precison Angular contact Bearing
Description
Super Precison Angular contact Bearing, Ball Material Ceramic, Bearing Industry Number SM 6007, Bore Diameter 35 mm, Cage Material Phenolic, Closure Open, Contact Angle 15 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Duplex, Maximum Speed 38,750 RPM, 51,250 RPM, Outside Diameter 62 mm, Overall Width 14 mm, System of Measurement Metric, ABEC Rating P4, Application Grinding, Milling, Dynamic Radial Load Capacity 14,300 N, 1 Pair
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.