Precison Angular contact Bearing, PR
Mfr # HYSM6013 CTA P4+ DUL
Zoro # G316497546
product price: $1,194.99
/pr
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HYSM6013 CTA P4+ DUL
Zoro #
G316497546
UPC #
-
Country of Origin
Germany
Details
Item
Super Precison Angular contact Bearing
Description
Super Precison Angular contact Bearing, Ball Material Ceramic, Bearing Industry Number SM 6013, Bore Diameter 65 mm, Cage Material Phenolic, Closure Open, Contact Angle 15 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Duplex, Maximum Speed 22,500 RPM, 30,000 RPM, Outside Diameter 100 mm, Overall Width 18 mm, System of Measurement Metric, ABEC Rating P4, Application Grinding, Milling, Dynamic Radial Load Capacity 25,000 N, 1 Pair
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.