Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precison Angular contact Bearing, PR

  • Mfr # S6012 CTA P4+ DUM

  • Zoro # G516497445


product price: $539.99
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S6012 CTA P4+ DUM
Zoro #
G516497445
UPC #
-
Country of Origin
Germany

Details

Item
Super Precison Angular contact Bearing

Description

Super Precison Angular contact Bearing, Ball Material Alloy Steel, Bearing Industry Number S 6012, Bore Diameter 60 mm, Cage Material Phenolic, Closure Open, Contact Angle 15 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Duplex, Maximum Speed 16,500 RPM, 22,000 RPM, Outside Diameter 95 mm, Overall Width 18 mm, System of Measurement Metric, ABEC Rating P4, Application General Purpose, Dynamic Radial Load Capacity 34,000 N, 1 Pair

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.