Zoro Homepage

Precison Angular contact Bearing, PR

  • Mfr # S61805 CTA P4+ DUL

  • Zoro # G716497450


product price: $547.99
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S61805 CTA P4+ DUL
Zoro #
G716497450
UPC #
-
Country of Origin
Germany

Details

Item
Super Precison Angular contact Bearing

Description

Super Precison Angular contact Bearing, Ball Material Alloy Steel, Bearing Industry Number S 61805, Bore Diameter 25 mm, Cage Material Phenolic, Closure Open, Contact Angle 15 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Duplex, Maximum Speed 41,000 RPM, 55,000 RPM, Outside Diameter 37 mm, Overall Width 7 mm, System of Measurement Metric, ABEC Rating P4, Application Instrumentation, Dynamic Radial Load Capacity 3,650 N, 1 Pair

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.