Precison Angular contact Bearing, PR
Mfr # S61908 ETXM P4+ DUM
Zoro # G516497803
product price: $371.99
/pr
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S61908 ETXM P4+ DUM
Zoro #
G516497803
UPC #
-
Country of Origin
Germany
Details
Item
Super Precison Angular contact Bearing
Description
Super Precison Angular contact Bearing, Ball Material Alloy Steel, Bearing Industry Number S 61908, Bore Diameter 40 mm, Cage Material PEEK, Closure Open, Contact Angle 25 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Duplex, Maximum Speed 21,500 RPM, 28,500 RPM, Outside Diameter 62 mm, Overall Width 12 mm, System of Measurement Metric, ABEC Rating P4, Application General Purpose, Dynamic Radial Load Capacity 14,100 N, 1 Pair
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.