Shop GMN
See all product information
Create Account
Precison Angular contact Bearing
- Mfr # S6206 CTXM P4+ UM
- Zoro # G616497802
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Preload
760 N
Ball Material
Alloy Steel
Industry Number
S 6206
ABEC Rating
7
Matched Bearing Type
Not Matched/Single Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S6206 CTXM P4+ UM
- Zoro #
- G616497802
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Bore Diameter
- 30 mm
- Outside Diameter
- 62 mm
- Overall Width
- 16 mm
- Shaft Fillet Radius
- 1 mm
Details
- Item
- Super Precison Angular contact Bearing
- Preload
- 760 N
- Ball Material
- Alloy Steel
- Industry Number
- S 6206
- ABEC Rating
- 7
- Matched Bearing Type
- Not Matched/Single Bearing
- Maximum Speed
- 27,500 RPM, 37,000 RPM
- Series
- S
- System of Measurement
- Metric
- Cage Material
- Thermoplastic
- Bearing Lubrication
- Relubricateable
- Standards
- ABMA, DIN 628-6, ISO Certified
- Closure
- Open
- Dynamic Radial Load Capacity
- 25,000 N
- Contact Angle
- 15 Degrees
- Application
- Aircraft Generators/Starters
- Contact Bearing Type
- Angular Contact
- Static Radial Load Capacity
- 16,700 N
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number S 6206, Bore Diameter 30 mm, Cage Material Thermoplastic, Closure Open, Contact Angle 15 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 27,500 RPM, 37,000 RPM, Outside Diameter 62 mm, Overall Width 16 mm, System of Measurement Metric, ABEC Rating 7, Application Aircraft Generators/Starters, Dynamic Radial Load Capacity 25,000 N
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.