Laminating Machine, 20-1/2" L, 54" W
Mfr # 1080
Zoro # G4423997
product price: $4,074.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Lamination
Hot
Speed
60 in/min
Max. Document Width
40 in
Warm-Up Time
20 min
Temp.
Variable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1080
Zoro #
G4423997
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Max. Document Width
40 in
Height
11 in
Length
21 in
Thickness
1.3 to 10 mil
Width
54 in
Overall Height
11 in
Film Thickness - Maximum
10 mil
Laminating Width - Maximum
40 in
Overall Width
54 in
Overall Depth
21 in
Details
Item
Laminating Machine
Lamination
Hot
Speed
60 in/min
Warm-Up Time
20 min
Temp.
Variable
Voltage
110 V
For Use With
1.3 mil to 10 mil Thermal Roll Films on 2.25 in Cores
Includes
Adjustable Speed, Adjustable Temperature, Automatic Shut Off, Trimmer/Cutter, Reverse, Safety Shield, Safety Switches
Product Type
Laminating Machine
Power Source
Electric
Compatible Manufacturer Part Number
RLP-40-03-250-225-G, RLP-40-05-200-225-G, RLP-40-17-500-225-G
Lamination System
Hot
Description
Laminating Machine, Hot, Length 21 in, Width 54 in, Height 11 in, Temp. Variable, Speed 60 in/min, Max. Document Width 40 in, Thickness 1.3 to 10 mil, Warm-Up Time 20 min, Voltage 110 V, For Use With 1.3 mil to 10 mil Thermal Roll Films on 2.25 in Cores, Includes Adjustable Speed, Adjustable Temperature, Automatic Shut Off, Trimmer/Cutter, Reverse, Safety Shield, Safety Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.