18 ft. Amber LED Indoor - Outdoor Christmas Linear Tape Lighting - Black Finish

  • Mfr # GO23503

  • Zoro # G315813187


product price:  $36.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO23503
Zoro #
G315813187
UPC #
657248122768
Country of Origin
China

Description

Features -Light Color - Amber -Manufacturer calls these lights yellow but when lit they are actually amber -Tape Color - Black -Spacing between each bulb - 2 in. -Lighted length - 18 ft. -17.75 ft. Black lead cord -Approximate thickness - 1/8 in. diameter -Wire gauge - 24 -LED lights use up to 80% less energy -Super bright vibrant bulbs -Stays cool to the touch -Includes 18 mounting clips and 36 screws -UL listed for indoor or outdoor use -Contains end-to-end connectors which allows you to connect multiple sets of these lights together not to exceed 210 watts -AC adapter included -Class 2 power supply rainproof -Volt - 120 volts -Hertz - 60 hertz -Amp - 0.17 amps -Watts - 20.64 watts -Finish - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.