This item is Discontinued.

Go-Go 18 ft. Pink LED Indoor - Outdoor Christmas Rope Lights GO72669

18 ft. Pink LED Indoor - Outdoor Christmas Rope Lights (Discontinued)

  • Mfr # GO72669
  • Zoro # G115823331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GO72669
Zoro #
G115823331
UPC #
654204266757
Country of Origin
China

Description

Features -Light Color - Pink -Tube color - Clear -Spacing between each bulb - 2 in. -Lighted length - 18 ft. -Total length - 20 ft. -Approximate thickness - 0.5 in. Diameter 13 mm. -Wire gauge - 18 -LED lights use up to 80% less energy -Super bright vibrant bulbs -Bulbs stay cool to the touch -End to end connectors allow you to connect multiple sets of these rope lights together 210 watt max -Includes mounting clips and screws for easy placement -UL listed for indoor/outdoor use -Volt - 120 volts -Hertz - 60 hertz -Amp - 0 .095 amps -Watt - 10.4 watts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.