Zoro Homepage

4 x 6 ft. Blue Mini Net Style Green Wire Christmas Light

  • Mfr # GO72823

  • Zoro # G615823305


product price: $33.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO72823
Zoro #
G615823305
UPC #
654204268232
Country of Origin
China

Description

Blue Mini Net Style Green Wire Christmas Light Features -The Fast and Easy way to decorate trees hedges bushes and more in just minutes simple and easy to use -Color: Blue bulbs and Green wire -Bulb size: mini -Number of bulbs: 150 -Dimensions: 4 x 6 ft. -Total lighted area: 24 sq. ft. -UL listed for indoor or outdoor use -If one bulb burns out the rest will stay lit -Comes with replacement bulbs and spare fuses Specifications - Size: 4 x 6 ft. - Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.