7-Pin Trailer Adapter
Mfr # GP-PSK-7PIN
Zoro # G015811001
product price: $43.25
/eaKey Features
Depth (In.)
8 in
Length
10 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GP-PSK-7PIN
Zoro #
G015811001
UPC #
839085002049
Country of Origin
China
Dimensions
Depth (In.)
8 in
Length
10 in
Details
Material
Plastic
Color
Black
Description
The 7 pin adapter works with a trailer's existing 7 pin plug for the most convenient and accessible battery charging method. Quickly connect any of our PORTABLE SOLAR KITS to the 7 pin trailer connector. On one end, plug in your trailer's 7 pin connector while the other end easily plugs into an anderson style connector. The 7 pin connector comes with a dust protector cap. Consider getting the 30 FOOT ANDERSON EXTENSION CABLE to extend the distance of where the solar panel is placed when your mobile home is parked in the shade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.