Zoro Homepage

DuraPACK Portable Solar Battery Pack with USB Ports, 8 Watt

  • Mfr # GP-DURAPACK-8W

  • Zoro # G715811028


product price: $51.15
/ea

Key Features

Length
7 in
Color
Black
Depth (In.)
4 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP-DURAPACK-8W
Zoro #
G715811028
UPC #
839085008461
Country of Origin
China

Dimensions

Length
7 in
Depth (In.)
4 in

Details

Color
Black
Material
Plastic

Description

The DuraPACK 8W Portable Power Pack is capable of charging cell phones up to 3 times per charge. Equipped with 2x USB ports, including 1 fast charge port, 8-watts of waterproof folding solar panels, LED status lights, and an integrated flashlight. Ideal for tent camping, camper vans, tent trailers, backyard parties, festivals, fishing, and backup power for emergencies. High Efficiency Monocrystalline Solar Cells.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.