Go Power GPO80176 100 W 12 V Modified Sine Wave Inverter - GP-1000HD

  • Mfr # GPO80176

  • Zoro # G604008508


product price:  $188.09
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GPO80176
Zoro #
G604008508
UPC #
-
Country of Origin
China

Description

The Go Power 1000W Heavy-Duty Sine Wave Inverter is designed to make life on the road a little more convenient for you. One of the toughest parts about living on the road is that you don't have access to all the amenities you have at home, but this sine wave inverter fixes that problem. Thanks to the Go Power 1000W Heavy-Duty Sine Wave Inverter, you can run just about power tool or a small refrigerator, making things a little more convenient for you.

Features
  • Heavy-duty design
  • Works with power tools and small refrigerators
Specifications
  • Continuous Output Power: 100 W
  • Volts: 12 V
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.