Shop GOALZERO
See all product information
Create Account
Portable Power Pack, Output 8W
Mfr # 21004
Zoro # G7988112
product price:Â
$
41.72
/ea
Key Features
Type
Power Pack
Max. Output
8 W
Volts AC/DC
3.6 V
Amps
1 A
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21004
- Zoro #
- G7988112
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 1 in
- Length
- 5 in
- Height
- 1 in
- Overall Height
- 1 in
- Overall Depth
- 5 in
- Overall Width
- 1 in
Details
- Item
- Portable Power Supply
- Type
- Power Pack
- Max. Output
- 8 W
- Volts AC/DC
- 3.6 V
- Amps
- 1 A
- Color
- Silver/Green
- Includes
- Switch 8 Power Pack
- For Use With
- Phones, Hand Held USB Device
- Material
- Metal
- Output Voltage
- 3.6 V
- Maximum Wattage
- 8 W
Description
Portable Power Supply, Color Silver/Green
Restrictions
Hazardous material